Page 1 of 5

Next

Compare
MU5206XW888

COMPARE

MU5206XW888

Description
MU5206XW888 CYLINDRICAL ROLLER BRG ; POR

NSK

Part # MU5206XW888

BDI # 17760674

Features

Profile: Roller Assembly with Inner Ring - No Outer Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.129
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Inner Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
MA5206

COMPARE

MA5206

Description
MA5206 BEARING INNER RING ; 30 MM ID X 38.07 MM OD

NTN

Part # MA5206

BDI # 17148426

Features

Profile: Inner Ring Only
Inch - Metric: Metric
Outside Diameter - Inch: 1.499
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Global Part Number GPN: 452639
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
MAB5206

COMPARE

MAB5206

Description
MAB5206 CYLINDRICAL ROLLER BEARING ; INNER RACE 30MM ID 38.062MM OD

NTN

Part # MAB5206

BDI # 1222855

Features

Profile: Inner Ring Only
Inch - Metric: Metric
Outside Diameter - Inch: 1.499
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Global Part Number GPN: 452721
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
MA5206EL

COMPARE

MA5206EL

Description
MA5206EL CYLINDRICAL ROLLER BEARING ; 30 MM ID X 62 MM OD X 23.812 MM W OPEN

NTN

Part # MA5206EL

BDI # 1222798

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 452640
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
MUB5206UM

COMPARE

MUB5206UM

Description
MUB5206UM ; CYLINDRICAL ROLLER BEARING

TIMKEN

Part # MUB5206UM

BDI # 21946947

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY