Page 1 of 43

Next

Compare
SL182936-B-XL

COMPARE

SL182936-B-XL

Description
SL182936-B-XL X-LIFE CYL RLR BRG ; 180MM ID 250MM OD 42MM WD

INA

Part # SL182936-B-XL

BDI # 1177936

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.843
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449794
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
NU228-E-XL-M1-C3

COMPARE

NU228-E-XL-M1-C3

Description
NU228-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; WITH CAGE

FAG

Part # NU228-E-XL-M1-C3

BDI # 1411359

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.843
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN: 448926
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
NUP-228E M

COMPARE

NUP-228E M

Description
NUP-228E M CYLINDRICAL ROLLER BEARING

CONSOLIDATED BEARING

Part # NUP-228E M

BDI # 207892

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.843
Bore Profile: Straight
Retainer: Yes

Cage Material: Bronze
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 447552
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
JF7049-2

COMPARE

JF7049-2

Description
JF7049-2 TAPERED ROLLER BEARING CONE ; SINGLE ROW

TIMKEN

Part # JF7049-2

BDI # 1360138

Features

Component: Cone
Width - Millimeter: 42
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Metric
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Global Part Number GPN: 648657
Precision Class: Standard
Basic Number: JF7049

Price Inventory : Available to order
Loading Price
QTY
NJ228

COMPARE

NJ228

Description
NJ228 CYL RLR BRG ; 140MMX250MMX42MM

NTN

Part # NJ228

BDI # 1225223

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.843
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY