SL14922-A

COMPARE

SL14922-A

Description
SL14922-A CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

INA

Part # SL14922-A

BDI # 1177830

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: Outer Ring - Both Sides
Other Features: Full Complement | 4 Rib Inner Ring | Plain Outer Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449716
Number of Rows of Rollers: Triple Row

Price Inventory : Available to order
Loading Price
QTY
SL11922-A

COMPARE

SL11922-A

Description
SL11922-A CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

INA

Part # SL11922-A

BDI # 1177821

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 4 Rib Inner Ring | 2 Rib Outer Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449708
Number of Rows of Rollers: Triple Row

Price Inventory : Available to order
Loading Price
QTY
SL14-922

COMPARE

SL14-922

Description
SL14-922 CYLINDRICAL ROLLER BRG (SMARTCATALOG)

NTN

Part # SL14-922

BDI # 25268537

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: Outer Ring - Both Sides
Other Features: Full Complement | 4 Rib Inner Ring | Plain Outer Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Triple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY