RAPTOR ES4 FULL SPACER ELEMENT
Description
RAPTOR ES4 FULL SPCR ELEM USE #27836519 ; TAPER LOCK TYPE NATURAL RUBBER
Part # RAPTOR ES4 FULL SPACER ELEMENT
BDI # 20494209
Features
Component:
Spacer Element
Width - Millimeter:
77.724
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
4.56
Outside Diameter - Millimeter:
115.824
Other Features:
Components May or May Not Intermix Among Brands | Split | 5.51 Inch Maximum Distance Between Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
558In-Lbs
Width - Inch:
3.06
RAPTOR E2 ELEMENT
Description
RAPTOR E2 ELEMENT ; NATURAL RUBBER
Part # RAPTOR E2 ELEMENT
BDI # 20492727
Features
Component:
Element
Width - Millimeter:
77.724
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
3.5
Outside Diameter - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | 1.34 Inch Distance Between Inboard Shaft Ends | 1.62 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
194In-Lbs
Width - Inch:
3.06
NP875324-2
Description
NP875324-2 TAPERED ROLLER BEARING CONE ; SINGLE ROW
Part # NP875324-2
BDI # 1368911
Features
Component:
Cone
Width - Millimeter:
77.724
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Bore - Millimeter:
289.052
Precision Class:
Standard
Basic Number:
NP875324
RAPTOR E4 ARMORED ELEMENT
Description
RAPTOR E4 ARMORED ELEMENT
Part # RAPTOR E4 ARMORED ELEMENT
BDI # 20494257
Features
Component:
Element
Width - Millimeter:
77.724
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
4.56
Outside Diameter - Millimeter:
115.824
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | Armored | 0.44 Inch Distance Between Inboard Shaft Ends | 0.88 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
558In-Lbs
Width - Inch:
3.06
RAPTOR E3 ARMORED ELEMENT
Description
RAPTOR E3 ARMORED ELEMENT
Part # RAPTOR E3 ARMORED ELEMENT
BDI # 20494255
Features
Component:
Element
Width - Millimeter:
77.724
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
4
Outside Diameter - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | Armored | 0.81 Inch Distance Between Inboard Shaft Ends | 1.06 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
371In-Lbs
Width - Inch:
3.06