Page 1 of 23

Next

Compare
22338 CC/W33

COMPARE

22338 CC/W33

Description
22338 CC/W33

SKF

Part # 22338 CC/W33

BDI # 1418925

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22338 CCK/C4W33

COMPARE

22338 CCK/C4W33

Description
22338 CCK/C4W33 SPHR ROLLER BRG

SKF

Part # 22338 CCK/C4W33

BDI # 1265831

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
3MM9128WI QUX

COMPARE

3MM9128WI QUX

Description
3MM9128WI QUX PRECISION BALL BEARING ; POR QUAD 140MM BORE ANGULAR CONTACT

TIMKEN

Part # 3MM9128WI QUX

BDI # 22846176

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 8.268
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Super High Precision
Cage Material: Phenolic
Number of Bearings: 4 (1 Quadruplex Set)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
22338 MA C4 F80 W33

COMPARE

22338 MA C4 F80 W33

Description
22338 MA C4 F80 W33 SPHERICAL RLR BRG ; NON-RETURNABLE DOUBLE ROW

ROLLWAY BEARING

Part # 22338 MA C4 F80 W33

BDI # 23992246

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22338KEMBW33C3

COMPARE

22338KEMBW33C3

Description
22338KEMBW33C3 SPHERICAL RLR BRG ; 190MM ID 400MM OD 132MM WD

TIMKEN

Part # 22338KEMBW33C3

BDI # 20055307

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY