K326068-2
Description
K326068-2 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE DOUBLE ROW 8-12 OD
Part # K326068-2
BDI # 1361806
Features
Component:
Double Cup
Width - Millimeter:
133.35
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
10.25
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
260.35
Global Part Number GPN:
650241
Precision Class:
Standard
Basic Number:
K326068
PS100 X 5 1/4
Description
PS100 X 5 1/4 CTR ASSY ; POR SPACER CENTER ASSY
Part # PS100 X 5 1/4
BDI # 240082
Features
Component:
Spacer Assembly
Width - Millimeter:
133.35
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
10
Outside Diameter - Millimeter:
254
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
5402In-Lbs
Width - Inch:
5.25
PS80 X 5 1/4
Description
PS80 X 5 1/4 CTR ASSY ; POR SPACER CENTER ASSY
Part # PS80 X 5 1/4
BDI # 239959
Features
Component:
Spacer Assembly
Width - Millimeter:
133.35
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
8.375
Outside Diameter - Millimeter:
212.725
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
3605In-Lbs
Width - Inch:
5.25
PS70 X 5 1/4
Description
PS70 X 5 1/4 CTR ASSY ; POR SPACER CENTER ASSY
Part # PS70 X 5 1/4
BDI # 239930
Features
Component:
Spacer Assembly
Width - Millimeter:
133.35
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
7.375
Outside Diameter - Millimeter:
187.325
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
2200In-Lbs
Width - Inch:
5.25
10020COV
Description
10020COV COUPLING COVER ; ALUMINUM 10-1/8" OD 5-1/4" WID
Part # 10020COV
BDI # 614436
Features
Component:
Cover
Width - Millimeter:
133.35
Inch - Metric:
Inch
Material:
Plastic
Outside Diameter - Inch:
10.125
Outside Diameter - Millimeter:
257.175
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Chain Coupling
Width - Inch:
5.25