Page 1 of 5

Next

Compare
13E

COMPARE

13E

Description
13E QUADRA-FLEX SLEEVE ; 11-3/16" OD EPDM

MARTIN SPROCKET & GR

Part # 13E

BDI # 615405

Features

Component: Sleeve
Width - Millimeter: 139.7
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 11.188

Outside Diameter - Millimeter: 284.175
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 11350In-Lbs
Width - Inch: 5.5

Price Inventory : In stock
Loading Price
QTY
LM665910CD-2

COMPARE

LM665910CD-2

Description
LM665910CD-2 TRB DOUBLE CUP ; NON-RETURNABLE

TIMKEN

Part # LM665910CD-2

BDI # 1364888

Features

Component: Double Cup
Width - Millimeter: 139.7
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 20.25

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 514.35
Other Features: Light Medium Duty | Outer Race with Oil Hole and Groove
Precision Class: Standard
Basic Number: LM665910CD

Price Inventory : Available to order
Loading Price
QTY
PS80 X 5 1/2

COMPARE

PS80 X 5 1/2

Description
PS80 X 5 1/2 CTR ASSY ; POR SPACER CENTER ASSY

DODGE

Part # PS80 X 5 1/2

BDI # 239961

Features

Component: Spacer Assembly
Width - Millimeter: 139.7
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 8.375

Outside Diameter - Millimeter: 212.725
Other Features: Components May or May Not Intermix Among Brands | Split Element
Coupling Type: Elastomeric Coupling
Torque: 3605In-Lbs
Width - Inch: 5.5

Price Inventory : Available to order
Loading Price
QTY
13 N

COMPARE

13 N

Description
13 N QUADRA-FLEX SLEEVE ; 11-3/16" OD

MARTIN SPROCKET & GR

Part # 13 N

BDI # 615402

Features

Component: Sleeve
Width - Millimeter: 139.7
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 11.188

Outside Diameter - Millimeter: 284.175
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 11350In-Lbs
Width - Inch: 5.5

Price Inventory : Available to order
Loading Price
QTY
N-3155-C

COMPARE

N-3155-C

Description
N-3155-C ; NON RETURNABLE SGL ROW

TIMKEN

Part # N-3155-C

BDI # 21956603

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.575
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Not Available
Other Features: Inner Ring Plate | Plain Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY