Page 1 of 4

Next

Compare
PS60 X 7

COMPARE

PS60 X 7

Description
PS60 X 7 SPCR CTR ASY ; POR SPACER CENTER ASSY

DODGE

Part # PS60 X 7

BDI # 240213

Features

Component: Spacer Assembly
Width - Millimeter: 177.8
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 6.5

Outside Diameter - Millimeter: 165.1
Other Features: Components May or May Not Intermix Among Brands | Split Element
Coupling Type: Elastomeric Coupling
Torque: 1800In-Lbs
Width - Inch: 7

Price Inventory : Available to order
Loading Price
QTY
300RU92 AD1112 R3

COMPARE

300RU92 AD1112 R3

Description
300RU92 AD1112 R3 CYLINDRICAL ROLLER BRG ; SGL ROW

TIMKEN

Part # 300RU92 AD1112 R3

BDI # 1336401

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 21.26
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 456365
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
PS80 X 7

COMPARE

PS80 X 7

Description
PS80 X 7 CTR ASSY ; POR SPACER CENTER ASSY

DODGE

Part # PS80 X 7

BDI # 239972

Features

Component: Spacer Assembly
Width - Millimeter: 177.8
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 8.375

Outside Diameter - Millimeter: 212.725
Other Features: Components May or May Not Intermix Among Brands | Split Element
Coupling Type: Elastomeric Coupling
Torque: 3605In-Lbs
Width - Inch: 7

Price Inventory : Available to order
Loading Price
QTY
PS120 X 7

COMPARE

PS120 X 7

Description
PS120 X 7 CTR ASSY ; POR SPACER CENTER ASSY

DODGE

Part # PS120 X 7

BDI # 239895

Features

Component: Spacer Assembly
Width - Millimeter: 177.8
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 12.375

Outside Diameter - Millimeter: 314.325
Other Features: Components May or May Not Intermix Among Brands | Split Element
Coupling Type: Elastomeric Coupling
Torque: 12605In-Lbs
Width - Inch: 7

Price Inventory : Available to order
Loading Price
QTY
PS100 X 7

COMPARE

PS100 X 7

Description
PS100 X 7 ; POR

DODGE

Part # PS100 X 7

BDI # 239887

Features

Component: Spacer Assembly
Width - Millimeter: 177.8
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 10

Outside Diameter - Millimeter: 254
Other Features: Components May or May Not Intermix Among Brands | Split Element
Coupling Type: Elastomeric Coupling
Torque: 5402In-Lbs
Width - Inch: 7

Price Inventory : Available to order
Loading Price
QTY