RAPTOR ES80 FULL SPACER ELEMENT

COMPARE

RAPTOR ES80 FULL SPACER ELEMENT

Description
RAPTOR ES80 FULL SPCR ELEM USE #27880002 ; TAPER LOCK TYPE NATURAL RUBBER

DODGE

Part # RAPTOR ES80 FULL SPACER ELEMENT

BDI # 20494227

Features

Component: Spacer Element
Width - Millimeter: 234.95
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 16

Outside Diameter - Millimeter: 406.4
Other Features: Components May or May Not Intermix Among Brands | Split | 10 Inch Maximum Distance Between Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 39503In-Lbs
Width - Inch: 9.25

Price Inventory : Available to order
Loading Price
QTY