QF15SPBODYX105MM
Description
QF15SPBODYX105MM FLEXIBLE COUPLING BODY ; SINGLE ENDED SPACER
Part # QF15SPBODYX105MM
BDI # 21959287
Features
Component:
Spacer Assembly
Width - Millimeter:
105
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.311
Outside Diameter - Millimeter:
58.7
Other Features:
Components May or May Not Inter-Mix Among Brands | Single Ended Body
Coupling Type:
Jaw Coupling
Torque:
Red 1059 | White 2075 | Blue 2075In-Lbs
Width - Inch:
4.134
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Light Medium Duty
Global Part Number GPN:
646248
Precision Class:
Standard
Basic Number:
LM377449
5324 M C/3
Description
5324 M C/3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW SEALED
Part # 5324 M C/3
BDI # 217346
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
35 degree
Global Part Number GPN:
255911
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
PS60 X 4 1/8
Description
PS60 X 4 1/8 CTR ASSY ; POR SPACER CENTER ASSY
Part # PS60 X 4 1/8
BDI # 239913
Features
Component:
Spacer Assembly
Width - Millimeter:
104.775
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
6.5
Outside Diameter - Millimeter:
165.1
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
1800In-Lbs
Width - Inch:
4.125
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
566501
Number of Rows of Rollers:
Single Row