95927CD-2
Description
95927CD-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 9-1/4" OD 4-1/2" WD
Part # 95927CD-2
BDI # 1352976
Features
Component:
Double Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
9.25
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
234.95
Other Features:
Outer Race with Oil Hole and Groove
Global Part Number GPN:
646159
Precision Class:
Standard
Basic Number:
95927CD
Features
Component:
Element
Width - Millimeter:
115.824
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
8.25
Outside Diameter - Millimeter:
209.55
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.56 Inch Distance Between Inboard Shaft Ends | 1.5 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
3651In-Lbs
Width - Inch:
4.56
1080T10 COVER/GRID ASSY
Description
1080T10 COVER/GRID ASSY ; 0776207 7.64" OD ALUMINUM
Part # 10011516
BDI # 18105518
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
115.57
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
7.64
Outside Diameter - Millimeter:
194.056
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid | Includes Seal - Gasket Kit - Cover Hardware - Packet of LTG Grease
Coupling Type:
Grid Coupling
Width - Inch:
4.55
9CH2264
Description
9CH2264 BEARING HANGER ; 2" SHAFT DIA 6-1/8" MOUNTING FLANGE
Part # 9CH2264
BDI # 625739
Features
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Mounting Flange to Center of Bearing - Inch:
6.125
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
155.575
Series:
226
Inch - Metric:
Inch
Length - Millimeter:
254
Other Features:
9 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch:
10
568-687402
Description
568-687402 ROLLER TRANSFER PLATE ; NON-RETURNABLE ROL-PLT 568 CNTR L115MM
Part # 10107059
BDI # 19435796
Features
Roller Width - Inch:
3.82
Roller Width - Millimeter:
97.028
Series:
568
Length - Feet:
0.083
Height - Millimeter:
22.352
Roller Diameter - Millimeter:
10.922
Roller Diameter - Inch:
0.43
Inch - Metric:
Inch
Roller Material:
Acetal
Other Features:
Center Module | Stainless Steel Roller Shaft