Page 1 of 13

Next

Compare
22344 CCK/W33

COMPARE

22344 CCK/W33

Description
22344 CCK/W33

SKF

Part # 22344 CCK/W33

BDI # 1418926

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 18.11
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22344YMBW33W40W45AC3

COMPARE

22344YMBW33W40W45AC3

Description
22344YMBW33W40W45AC3 ; SPHERICAL ROLLER BEARING

TIMKEN

Part # 22344YMBW33W40W45AC3

BDI # 20351893

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 18.11
Other Features: One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring | Carburized Steel Bearing
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22344-BE-XL-C3

COMPARE

22344-BE-XL-C3

Description
22344-BE-XL-C3 X-LIFE SPHR ROLLER BRG ; 220MM X 460MM X 145MM

FAG

Part # 22344-BE-XL-C3

BDI # 1140258

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 18.11
Outside Diameter - Millimeter: 460
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
JLM765147DG-2

COMPARE

JLM765147DG-2

Description
JLM765147DG-2 TAPERED ROLLER BEARING ; NON-RETURNABLE

TIMKEN

Part # JLM765147DG-2

BDI # 1360643

Features

Component: Double Cone
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Metric
Outside Diameter - Inch: 0
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Light Medium Duty | With Pressure Removal Groove or Helical Groove in Bore
Global Part Number GPN: 650221
Precision Class: Standard
Basic Number: JLM765147DG

Price Inventory : Available to order
Loading Price
QTY
NJ 2344 ECML/L4BC3PEX

COMPARE

NJ 2344 ECML/L4BC3PEX

Description
NJ 2344 ECML/L4BC3PEX CYL ROLLER BRG

SKF

Part # NJ 2344 ECML/L4BC3PEX

BDI # 22784939

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 18.11
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY