Page 1 of 30

Next

Compare
23340EMBW33W45AW800

COMPARE

23340EMBW33W45AW800

Description
23340EMBW33W45AW800 SPHERICAL RLR BRG ; NON-RETURNABLE 200MM ID 420MM OD

TIMKEN

Part # 23340EMBW33W45AW800

BDI # 20103192

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 16.535
Other Features: One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring | Used for Shaker Screen
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23096KYMBW507C08C3

COMPARE

23096KYMBW507C08C3

Description
23096KYMBW507C08C3 SPHERICAL RLR BRG ; NON-RETURNABLE

TIMKEN

Part # 23096KYMBW507C08C3

BDI # 20055260

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 27.559
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
14E

COMPARE

14E

Description
14E COUPLING SLEEVE

DODGE

Part # 021991

BDI # 240343

Features

Component: Sleeve
Width - Millimeter: 165.1
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 13.094

Outside Diameter - Millimeter: 332.588
Other Features: Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type: Elastomeric Coupling
Torque: 18000In-Lbs
Width - Inch: 6.5

Price Inventory : Available to order
Loading Price
QTY
239/630KYMBW507C08C3

COMPARE

239/630KYMBW507C08C3

Description
239/630KYMBW507C08C3 SPHERICAL RLR BRG ; NON-RETURNABLE 600-900MM OD

TIMKEN

Part # 239/630KYMBW507C08C3

BDI # 20352009

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 33.465
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
14N

COMPARE

14N

Description
14N COUPLING SLEEVE

DODGE

Part # 021994

BDI # 240346

Features

Component: Sleeve
Width - Millimeter: 165.1
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 13.094

Outside Diameter - Millimeter: 332.588
Other Features: Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type: Elastomeric Coupling
Torque: 18000In-Lbs
Width - Inch: 6.5

Price Inventory : Available to order
Loading Price
QTY