230/670-B-K-MB-C3-T52BW
Description
230/670-B-K-MB-C3-T52BW SPHR RLR BRG
Part # 230/670-B-K-MB-C3-T52BW
BDI # 1140419
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
38.583
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
230/670-B-K-MB
Description
230/670-B-K-MB SPHERICAL ROLLER BEARING ; NON-RETURNABLE
Part # 230/670-B-K-MB
BDI # 1140415
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
38.583
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
230/670BL1D1X4C3
Description
230/670BL1D1X4C3 ; POR LARGE BORE SPHERICAL BEARING
Part # 230/670BL1D1X4C3
BDI # 17140455
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
38.583
Outside Diameter - Millimeter:
980
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Component:
Spacer Assembly
Width - Millimeter:
228.6
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
8.375
Outside Diameter - Millimeter:
212.725
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
3605In-Lbs
Width - Inch:
9
22226CAMKDD2E4C3TF
Description
22226CAMKDD2E4C3TF SPHERICAL RLR BEARING ; 130MM BOREX230MM ODX64MM W
Part # 22226CAMKDD2E4C3TF
BDI # 24666181
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
2.52
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing