Page 1 of 1279

Next

Compare
IR 25X30X26.5

COMPARE

IR 25X30X26.5

Description
IR 25X30X26.5

SKF

Part # IR 25X30X26.5

BDI # 1417979

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 1.181
Retainer: Not Applicable
Separable: No
Other Features: Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY
N 309 ECP

COMPARE

N 309 ECP

Description
N 309 ECP

SKF

Part # N 309 ECP

BDI # 1420642

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity
Global Part Number GPN: 454865
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
NA 4913

COMPARE

NA 4913

Description
NA 4913

SKF

Part # NA 4913

BDI # 1421108

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 3.543
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Steel Cage | Oil Hole | Lubrication Groove
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY
7309 BECBJ

COMPARE

7309 BECBJ

Description
7309 BECBJ

SKF

Part # 7309 BECBJ

BDI # 1415282

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Other Features: Normal Axial Internal Clearance
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
3305 A-2ZTN9/MT33

COMPARE

3305 A-2ZTN9/MT33

Description
3305 A-2ZTN9/MT33

SKF

Part # 3305 A-2ZTN9/MT33

BDI # 1416262

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Glass Fibre Reinforced Cage | MT33-Lithium Soap Thickener Grease
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY