10350068
Description
10350068 J-PROF CHAIN GUIDE ; NON-RETURNABLE 825 24X3MM
Part # 10350068
BDI # 24114654
Features
Height - Millimeter:
13
Height - Inch:
0.512
Track Width - Millimeter:
0
Length - Feet:
131.234
Track Width - Inch:
0
Inch - Metric:
Metric
Material:
Polyethylene
Other Features:
3MM Thickness | Clips Onto 1/8" | 11 or 12 Gauge Flat Bar | J-Leg
Product Name:
Chain Guide Profile
Width - Millimeter:
24
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.92
Length Thru Bore - Millimeter:
25.4
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing | Hardened Teeth
Hub Diameter - Millimeter:
75.4
Hub Diameter - Inch:
2.969
Coupling Type:
Chain Coupling
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.92
Length Thru Bore - Millimeter:
25.4
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing | Hardened Teeth
Hub Diameter - Millimeter:
75.4
Hub Diameter - Inch:
2.969
Coupling Type:
Chain Coupling
3206BTN
Description
3206BTN ANGULAR CONTACT BALL BEARING ; DOUBLE ROW W/POLYMAIDE CAGE
Part # 3206BTN
BDI # 1412707
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)