SL183048/SL185048-A-2S1/1-C3
Description
SL183048/SL185048-A-2S1/1-C3 CYL RLR BRG ; POR NON RETURNABLE
Part # SL183048/SL185048-A-2S1/1-C3
BDI # 19265369
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Single Row
Snap Ring:
No
QF175SPBODYX9-7/8
Description
QF175SPBODYX9-7/8 FLEXIBLE COUPLING BODY ; SINGLE ENDED SPACER
Part # QF175SPBODYX9-7/8
BDI # 21963196
Features
Component:
Spacer Assembly
Width - Millimeter:
250.825
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.5
Outside Diameter - Millimeter:
139.7
Other Features:
Components May or May Not Inter-Mix Among Brands | Single Ended Body
Coupling Type:
Jaw Coupling
Torque:
Red 24602 | White 47123 | Blue 47123In-Lbs
Width - Inch:
9.875
PS160 X 9 7/8
Description
PS160 9 7/8 SPCR CTR ASSY ; POR SPACER CENTER ASSY
Part # PS160 X 9 7/8
BDI # 239692
Features
Component:
Spacer Assembly
Width - Millimeter:
250.825
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
16.625
Outside Diameter - Millimeter:
422.275
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
37800In-Lbs
Width - Inch:
9.875
QF500SPBODYX9-7/8
Description
QF500SPBODYX9-7/8 ; COUPLING BODY
Part # QF500SPBODYX9-7/8
BDI # 21964876
Features
Component:
Spacer Assembly
Width - Millimeter:
250.825
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7
Outside Diameter - Millimeter:
177.8
Other Features:
Components May or May Not Inter-Mix Among Brands | Single Ended Body
Coupling Type:
Jaw Coupling
Torque:
Red 60091 | White 115497 | Blue 115497In-Lbs
Width - Inch:
9.875