Page 1 of 73

Next

Compare
21315 E

COMPARE

21315 E

Description
21315 E

SKF

Part # 21315 E

BDI # 1421736

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 6.299
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
NU 315 ECJ/C2F

COMPARE

NU 315 ECJ/C2F

Description
NU 315 ECJ/C2F

SKF

Part # NU 315 ECJ/C2F

BDI # 1305362

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NN 3018 KTN9/SP

COMPARE

NN 3018 KTN9/SP

Description
NN 3018 KTN9/SP

SKF

Part # NN 3018 KTN9/SP

BDI # 1417687

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Bore Profile: Tapered
Retainer: Yes

Cage Material: Polymer
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 455313
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
N 315 ECP

COMPARE

N 315 ECP

Description
N 315 ECP

SKF

Part # N 315 ECP

BDI # 1423066

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NN 3019 KTN9/SPW33

COMPARE

NN 3019 KTN9/SPW33

Description
NN 3019 KTN9/SPW33

SKF

Part # NN 3019 KTN9/SPW33

BDI # 1418496

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.709
Bore Profile: Tapered
Retainer: Yes

Cage Material: Polymer
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 566573
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY