Page 1 of 2

Next

Compare
PHE 1150TGVCOVER

COMPARE

PHE 1150TGVCOVER

Description
PHE 1150TGVCOVER GRID COUPLING COVER ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHE 1150TGVCOVER

BDI # 1281912

Features

Component: Vertical Split Cover
Width - Millimeter: 406
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 18.74

Outside Diameter - Millimeter: 476
Other Features: Components May or May Not Intermix Among Brands | 108MM To 203MM Bore Range | 2000 RPM Speed
Coupling Type: Grid Coupling
Width - Inch: 15.984

Price Inventory : Available to order
Loading Price
QTY
241/670-BEA-XL-K30-MB1-C3

COMPARE

241/670-BEA-XL-K30-MB1-C3

Description
241/670-BEA-XL-K30-MB1-C3 X-LIFE BRG ; SPHERICAL ROLLER

FAG

Part # 241/670-BEA-XL-K30-MB1-C3

BDI # 1142880

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 42.913
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
B-9578-A

COMPARE

B-9578-A

Description
B-9578-A SPHERICAL ROLLER BEARING ; NON-RETURNABLE 900MM OD

TIMKEN

Part # B-9578-A

BDI # 1353967

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 55.906
Outside Diameter - Millimeter: 1420
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
241/670KYMDW507C08C4

COMPARE

241/670KYMDW507C08C4

Description
241/670KYMDW507C08C4 SPHERICAL RLR BRG ; POR NON-RETURNABLE

TIMKEN

Part # 241/670KYMDW507C08C4

BDI # 21966860

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 42.913
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
240/950 CA/C3LW33VQ113

COMPARE

240/950 CA/C3LW33VQ113

Description
240/950 CA/C3LW33VQ113 SPHR RLR BRG

SKF

Part # 240/950 CA/C3LW33VQ113

BDI # 23035504

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 53.543
Other Features: One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY