PHE 1160TGVCOVER

COMPARE

PHE 1160TGVCOVER

Description
PHE 1160TGVCOVER COUPLING COVER ; NON-RETURNABLE

SKF

Part # PHE 1160TGVCOVER

BDI # 1281913

Features

Component: Vertical Split Cover
Width - Millimeter: 432
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 20.984

Outside Diameter - Millimeter: 533
Other Features: Components May or May Not Intermix Among Brands | 120MM To 228MM Bore Range | 1750 RPM Speed
Coupling Type: Grid Coupling
Width - Inch: 17.008

Price Inventory : Available to order
Loading Price
QTY
QF1890DESPBODYX17

COMPARE

QF1890DESPBODYX17

Description
QF1890DESPBODYX17 ; COUPLING BODY

TIMKEN

Part # QF1890DESPBODYX17

BDI # 21966936

Features

Component: Spacer Assembly
Width - Millimeter: 431.8
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.5

Outside Diameter - Millimeter: 241.3
Other Features: Components May or May Not Inter-Mix Among Brands | Double Ended Body
Coupling Type: Jaw Coupling
Torque: Red 175840 | White 344594 | Blue 344594 | Black 553982In-Lbs
Width - Inch: 17

Price Inventory : Available to order
Loading Price
QTY
Z-522934.04.DRGL

COMPARE

Z-522934.04.DRGL

Description
Z-522934.04.DRGL SPHERICAL ROLLER BRG ; 380X980X308MM DWG Z- F- M2 S2

FAG

Part # Z-522934.04.DRGL

BDI # 1145426

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 38.583
Outside Diameter - Millimeter: 980
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY