Page 1 of 12

Next

Compare
24128 CC/C3W33

COMPARE

24128 CC/C3W33

Description
24128 CC/C3W33

SKF

Part # 24128 CC/C3W33

BDI # 1265257

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 8.858
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
24128 CC/C4W33

COMPARE

24128 CC/C4W33

Description
24128 CC/C4W33

SKF

Part # 24128 CC/C4W33

BDI # 1418417

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 8.858
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24128 CC/W33

COMPARE

24128 CC/W33

Description
24128 CC/W33

SKF

Part # 24128 CC/W33

BDI # 1419847

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 8.858
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
NU260-E-TB-M1-C3

COMPARE

NU260-E-TB-M1-C3

Description
NU260-E-TB-M1-C3 CYL ROLLER BEARING ; NON RETURNABLE 300MM X 540MM X 85MM

FAG

Part # NU260-E-TB-M1-C3

BDI # 24860524

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 21.26
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
24128E

COMPARE

24128E

Description
24128E SPHERICAL ROLLER BEARING

CONSOLIDATED BEARING

Part # 24128E

BDI # 214735

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Polymer
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 8.858
Outside Diameter - Millimeter: 225
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY