NU1088-M1A-C3
Description
NU1088-M1A-C3 CYLINDRICAL ROLLER BEARING ; POR NON-RETURNABLE 440MM ID X 650MM OD
Part # NU1088-M1A-C3
BDI # 1163279
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Extra Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
230SM125-MA
Description
230SM125-MA SPLIT SPHR RLR BEARING ; NON-RETURNABLE
Part # 230SM125-MA
BDI # 1140991
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Other Features:
Split Bearing
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
One Piece Split Inner Race
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
254758
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Flush Ground:
Yes
Contact Angle:
40 Degree | 35 Degree
Other Features:
Double Row Thrust Pack | Angular Contact
Cage Material:
Phenolic | Brass
Number of Bearings:
2 (1 Pair)
Raceway Style:
2 Rib Inner Ring and Outer Ring | 1 Rib Inner Ring and Outer Ring