Page 1 of 18

Next

Compare
NNCF-5028V

COMPARE

NNCF-5028V

Description
NNCF-5028V CYLINDRICAL ROLLER BEARING

CONSOLIDATED BEARING

Part # NNCF-5028V

BDI # 205657

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.268
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Global Part Number GPN: 565422
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
NNCF-5028V C/3

COMPARE

NNCF-5028V C/3

Description
NNCF-5028V C/3 CYLINDRICAL ROLLER BRG

CONSOLIDATED BEARING

Part # NNCF-5028V C/3

BDI # 205658

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.268
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NJ2988-M1A-J30PC-C3

COMPARE

NJ2988-M1A-J30PC-C3

Description
NOT AVAILABLE IN US

FAG

Part # NJ2988-M1A-J30PC-C3

BDI # 24862535

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 23.622
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NCF 2988 V

COMPARE

NCF 2988 V

Description
NCF 2988 V CYLINDRICAL ROLLER BEARING

SKF

Part # NCF 2988 V

BDI # 1259770

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 23.622
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Global Part Number GPN: 566659
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NNF-5028A-DA2RSV

COMPARE

NNF-5028A-DA2RSV

Description
NNF-5028A-DA2RSV CYLINDRICAL ROLLER BRG

CONSOLIDATED BEARING

Part # NNF-5028A-DA2RSV

BDI # 205746

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.268
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seal on Both Sides
Global Part Number GPN: 446160
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY