23230EJW33
Description
23230EJW33 SPHERICAL RLR BRG ; 150MM ID 270MM OD 96MM WD
Part # 23230EJW33
BDI # 20288197
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
3MM9326WICRQNTA4206
Description
3MM9326WICRQNTA4206 PRECISION BALL BRG ; PHENOLIC ANGULAR CONTACT
Part # 3MM9326WICRQNTA4206
BDI # 24619647
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
2 Rib Inner Ring and 1 Rib Outer Ring
2MM9326WI QUX
Description
2MM9326WI QUX PRECISION BALL BEARING ; QUAD 130MM BORE ANGULAR CONTACT
Part # 2MM9326WI QUX
BDI # 22845505
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
2MMC9326WI QUM
Description
2MMC9326WI QUM PRECISION BALL BEARING ; QUAD 130MM BORE ANGULAR CONTACT
Part # 2MMC9326WI QUM
BDI # 22847230
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
2MM9120WI QUMFS737
Description
2MM9120WI QUMFS737 PRECISION BALL BRG ; P4S
Part # 2MM9120WI QUMFS737
BDI # 24624246
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Nylon
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring