CGM1209PPA

COMPARE

CGM1209PPA

Description
CGM1209PPA#BW ; POR CYLINDRICAL ROLLER BEARING

NTN

Part # CGM1209PPA#BW

BDI # 17146790

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.25
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | Outer Ring with 2 Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY