Page 1 of 2

Next

Compare
152-R

COMPARE

152-R

Description
152-R ANGULAR CONTACT BALL BEARING

CONSOLIDATED BEARING

Part # 152-R

BDI # 211544

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 16.929
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 15 Degree
Other Features: Extra Large Bearing
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
SL14-922

COMPARE

SL14-922

Description
SL14-922 CYLINDRICAL ROLLER BRG (SMARTCATALOG)

NTN

Part # SL14-922

BDI # 25268537

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: Outer Ring - Both Sides
Other Features: Full Complement | 4 Rib Inner Ring | Plain Outer Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Triple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL11920

COMPARE

SL11920

Description
INA SL11920

INA

Part # SL11920

BDI # 1177820

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 4 Rib Inner Ring | 2 Rib Outer Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449707
Number of Rows of Rollers: Triple Row

Price Inventory : Available to order
Loading Price
QTY
SL14920

COMPARE

SL14920

Description
NOT AVAILABLE IN US

INA

Part # SL14920

BDI # 1471978

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: Outer Ring - Both Sides
Other Features: Full Complement | 4 Rib Inner Ring | Plain Outer Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Triple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
7215T2DB+9/G12P4

COMPARE

7215T2DB+9/G12P4

Description
7215T2DB+9/G12P4 ANG CONT BALL BRG ; NON-RETURNABLE 75MMX130MMX59MM

NTN

Part # 7215T2DB+9/G12P4

BDI # 1212944

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Flush Ground: Yes

Contact Angle: 30 Degree
Other Features: Single Row | Angular Contact | G12 Preload
Cage Material: Nylon
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY