Page 1 of 3

Next

Compare
3320 A

COMPARE

3320 A

Description
3320 A

SKF

Part # 3320 A

BDI # 1415854

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 8.465
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 32 Degree
Global Part Number GPN: 258143
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
180RU91 R3

COMPARE

180RU91 R3

Description
180RU91 R3 CYLINDRICAL ROLLER BRG ; SGL ROW

TIMKEN

Part # 180RU91 R3

BDI # 1311396

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.024
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 456326
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
5320 M C/3

COMPARE

5320 M C/3

Description
5320 M C/3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW SEALED

CONSOLIDATED BEARING

Part # 5320 M C/3

BDI # 217278

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 8.465
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 35 degree
Global Part Number GPN: 255905
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
5320 M

COMPARE

5320 M

Description
5320 M ANGULAR CONTACT BALL BEARING ; DOUBLE ROW SEALED

CONSOLIDATED BEARING

Part # 5320 M

BDI # 217277

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 8.465
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 35 degree
Global Part Number GPN: 255904
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
180RU91 AO774 R3

COMPARE

180RU91 AO774 R3

Description
180RU91 AO774 R3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE

TIMKEN

Part # 180RU91 AO774 R3

BDI # 1311395

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.024
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | Inner Ring Modified | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 456325
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY