DGF 3.5 EB
Description
DGF 3.5 EB COUPLING SLEEVE ASSY ; POR 11" OD GEAR COUPLING STEEL
Part # DGF 3.5 EB
BDI # 240237
Features
Component:
Sleeve Assembly
Width - Millimeter:
96.85
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Components May or May Not Intermix Among Brands | Flanged | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
151300In-Lbs
Width - Inch:
3.813
82620D-2
Description
82620D-2 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE DOUBLE ROW 8-12 OD
Part # 82620D-2
BDI # 1351698
Features
Component:
Double Cup
Width - Millimeter:
96.85
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
11
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
279.4
Other Features:
Groove and Hole in OD Center
Precision Class:
Standard
Basic Number:
82620