Features
Other Features:
Components May or May Not Intermix Among Brands | EuroGrip | Aluminum | Minimum Plain Bore
Coupling Type:
Flexible Coupling
Part Type:
Coupler Kit
P18-5MGT-15-MPB 7709-3018
Description
P18-5MGT-15-MPB 7709-3018 SYNCH PULLEY ; NON-RETURNABLE 15MM BELT W 5MM BELT PIT
Part # P18-5MGT-15-MPB 7709-3018
BDI # 1409350
Features
Pitch Diameter - Inch:
1.128
Flange Outside Diameter - Millimeter:
35.179
Inch - Metric:
Metric
Outside Diameter - Inch:
1.083
Face Width - Millimeter:
17.526
Face Width - Inch:
0.69
Belt Pitch:
5 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
28.651
Mounting Method:
Rough Bore
Features
Inch - Metric:
Metric
Number of Bands:
1 Band
Other Features:
Vulco | Wrapped | Narrow Profile
Belt Width - Millimeter:
12.7
Belt Outside Length - Millimeter:
2950
Belt Style:
V-Belt
Belt Outside Length - Inch:
116.142
Belt Series:
SPA
Belt Width - Inch:
0.5
12G-26DBJ
Description
12G-26DBJ BANJO COUPLING ; POR 3/4" HOSE ID M26 THREAD
Part # 12G-26DBJ
BDI # 1484159
G20350-1216
Description
12GS-16FLH HOSE COUPLING ; CODE 62 O-RING FLANGE
Part # G20350-1216
BDI # 1092929