UCF216
Description
UCF216 FLANGE BLOCK BALL BEARING ; 80MM BORE 4 BOLT CAST IRON HSG
Part # UCF216
BDI # 21960205
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
82.6
Nominal Bolt Circle Diameter Round - Inch:
9.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
3207 AJ/ZZ
Description
3207 AJ/ZZ ANGULAR CONTACT BALL BRG ; DOUBLE ROW ISO
Part # 3207 AJ/ZZ
BDI # 24161516
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
7205 BTN1
Description
7205 BTN1 ANGULAR CONTACT BALL BRG ; SINGLE ROW ISO
Part # 7205 BTN1
BDI # 24532348
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Molded Cage
Cage Material:
Nylon
Snap Ring:
No
Number of Bearings:
1 (Single)
3210 ATN1/2RS
Description
3210 ATN1/2RS ANGULAR CONTACT BALL BRG ; DOUBLE ROW ISO
Part # 3210 ATN1/2RS
BDI # 25137028
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Molded Window Cage Type
Cage Material:
Nylon
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Stamped Window Cage Type
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)