6202-ZZC3
Description
6202-ZZC3 DEEP GROOVE RADIAL BALL BRG ; 15MM X 35MM X 11MM SHIELDED SR
Part # 6202-ZZC3
BDI # 1424827
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6301-ZZ
Description
6301-ZZ DEEP GROOVE BALL BEARING ; 12MM ID 37MM OD 12MM WD SR 2 MTL SHLD
Part # 6301-ZZ
BDI # 1424923
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12
Inch - Metric:
Metric
Outside Diameter - Inch:
1.457
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
RAO1 11/16
Description
RAO1 11/16 PILLOW BLK BRG UNIT ; 1-11/16" BORE 2-5/8" BASE-CTR HGT 2 HOLE
Part # RAO1 11/16
BDI # 1425583
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
58.75
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
520371
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.5
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
RAO2 11/16
Description
RAO2 11/16 PILLOW BLK BRG UNIT ; 2-11/16" BORE 3-13/16" BASE-CENTRE
Part # RAO2 11/16
BDI # 1425584
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
520366
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11.3
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
T139-904A1
Description
T139-904A1 THRUST TAPERED RLR BEARING ; 1.385" BORE 1 2-5/16" OD 5/8" HGT
Part # T139-904A1
BDI # 1425595
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
1.385
Bore 2 - Millimeter:
35.179
Height - Inch:
0.625
Bore 2 - Inch:
1.385
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.313
Other Features:
Single Row | Stamped Tapered Roller | Oscillating | Steering Pivot | Bore 2 dimension may vary between manufacturers
Self Aligning:
No