7310BTN1/UL
Description
7310BTN1/UL ANGULAR CONTACT BALL BRG ; SINGLE ROW ISO
Part # 7310BTN1/UL
BDI # 27601484
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Molded Window Cage Type
Cage Material:
Nylon
Snap Ring:
No
Number of Bearings:
1 (Single)
3203 ATN1
Description
3203 ATN1 ANGULAR CONTACT BALL BRG ; DOUBLE ROW ISO
Part # 3203 ATN1
BDI # 25261410
33111 90KA1
Description
33111 90KA1 TAPERED ROLLER BEARING ASSY ; 55MM X 95MM X 30MM SINGLE ROW
Part # 33111 90KA1
BDI # 1424483
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Outside Diameter - Millimeter:
95
Bore - Millimeter:
55
Other Features:
1 Single Cone | 1 Single Cup
Global Part Number GPN:
661209
Assembly Components:
X33111 (1) | Y33111 (1)
Basic Number:
33111
Precision Class:
Standard
33207-90KA1
Description
33207-90KA1 TAPERED ROLLER BEARING ASSY ; 35MM ID X 72MM OD X 28MM WD
Part # 33207-90KA1
BDI # 1424494
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Outside Diameter - Millimeter:
72
Bore - Millimeter:
35
Other Features:
1 Single Cone | 1 Single Cup
Global Part Number GPN:
654850
Assembly Components:
X33207 (1) | Y33207 (1)
Basic Number:
33207
Precision Class:
Standard
DMD-24B-3 CT CO LINK
Description
TIMKEN DMD-24B-3 CT CO LINK
Part # DMD-24B-3 CT CO LINK
BDI # 28680475