608-2RS
Description
608-2RS DEEP GROOVE BALL BEARING ; 8MM ID 22MM OD 7MM WD 2 SEAL
Part # 608-2RS
BDI # 1347770
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
61801-2RS
Description
61801-2RS DEEP GROOVE BALL BEARING ; 12MM ID 21MM OD 5MM WD CONTACT SEAL
Part # 61801-2RS
BDI # 1347833
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
5
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.827
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
22210KEJW33
Description
22210KEJW33 SPHERICAL RLR BRG ; 50MM ID 90MM OD 23MM WD
Part # 22210KEJW33
BDI # 1316877
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22211EJW33
Description
22211EJW33 SPHERICAL RLR BRG ; 55MM ID 100MM OD 25MM WD OPEN
Part # 22211EJW33
BDI # 1316884
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
SET17-900SA
Description
SET17-900SA TPD RLR MULTI-BRNG KIT ; 1.377" X 2.36" OD
Part # SET17-900SA
BDI # 1373029
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
2.361
Outside Diameter - Millimeter:
59.975
Bore - Millimeter:
35
Bore - Inch:
1.378
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
L68149 (1) | L68111 (1)
Basic Number:
L68149
Precision Class:
Standard