24720D-2
Description
24720D-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 3" OD 1-9/16" WD
Part # 24720D-2
BDI # 1322877
Features
Component:
Double Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
76.2
Other Features:
Groove and Hole in OD Center
Global Part Number GPN:
646144
Precision Class:
Standard
Basic Number:
24720
624-ZZ
Description
624-ZZ DEEP GROOVE BALL BEARING ; 4MM ID 13MM OD 5MM WD 2 SHIELD
Part # 624-ZZ
BDI # 1348114
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
5
Inch - Metric:
Metric
Outside Diameter - Inch:
0.512
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
21
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
49.2
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
NP999685-99401
Description
NP999685-99401 TPD RLR MULTI-BRNG KIT ; 4 OD
Part # NP999685-99401
BDI # 20075140
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
3.5
Outside Diameter - Millimeter:
88.9
Bore - Millimeter:
44.45
Bore - Inch:
1.75
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
NP999685 (1) | NP939823 (1)
Basic Number:
NP999685
Precision Class:
Standard