658452
Description
658452 PUMP 2150T-E S94GS1-3SSPTPTEP ; POR DIAPH 100PSI 3/8" FNPT AIR 142GPM
Part # 658452
BDI # 22619817
Features
Port Type:
Flange
Inch - Metric:
Inch
Product Name:
Diaphragm Pump
Product Type:
Double Diaphragm
651505
Description
651505 PUMP 1050S-PA01AS1SSPTPTPTC31 ; POR DIAPH 125PSI 1/2" NPT AIR 50GPM
Part # 651505
BDI # 22608909
Features
Port Type:
Threaded
Inch - Metric:
Inch
Other Features:
Standard Monitoring
Overall Length - Inch:
13.9
Product Name:
Diaphragm Pump
Overall Width - Inch:
10.2
Overall Width - Millimeter:
259.08
Overall Length - Millimeter:
353.06
Overall Height - Inch:
13.7
Overall Height - Millimeter:
347.98
658164
Description
658164 PUMP 2150T-E A24CS1-3SSPTPTEP ; POR DIAPH 100PSI 3/8" FNPT AIR 142GPM
Part # 658164
BDI # 22619867
Features
Port Type:
Flange
Inch - Metric:
Inch
Other Features:
Low Speed Gear Ratio
Product Name:
Diaphragm Pump
Product Type:
Double Diaphragm
658196
Description
658196 PUMP 2150T-E A25AS1-4SSPTPTEP ; POR DIAPH 100PSI 3/8" FNPT AIR 142GPM
Part # 658196
BDI # 22619887
Features
Port Type:
Flange
Inch - Metric:
Metric
Other Features:
Low Speed Gear Ratio | With 120V Compressor
Product Name:
Diaphragm Pump
Product Type:
Double Diaphragm
657366
Description
657366 PUMP 2150S-E A25AS5-2SSPTPTPT ; POR DIAPH 100PSI 3/8" FNPT AIR 142GPM
Part # 657366
BDI # 22620677
Features
Port Type:
Flange
Inch - Metric:
Inch
Other Features:
Low Speed Gear Ratio | With 120V Compressor | Center Flange | Vertical Outlet Port
Overall Length - Inch:
18.1
Product Name:
Diaphragm Pump
Overall Length - Millimeter:
459.74
Overall Height - Inch:
26.3
Overall Height - Millimeter:
668.02
Product Type:
Double Diaphragm