6210-ZZ
Description
6210-ZZ DEEP GROOVE BALL BEARING ; 50MM ID 90MM OD 20MM WD
Part # 6210-ZZ
BDI # 1424875
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
RSC-10B-1 DOFF LINK
Description
TIMKEN RSC-10B-1 DOFF LINK
Part # RSC-10B-1 DOFF LINK
BDI # 29376536
23120EJW33
Description
23120EJW33 SPHERICAL RLR BRG ; 100MM ID 165MM OD 52MM WD
Part # 23120EJW33
BDI # 1318331
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
6.496
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
2729-2
Description
2729-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 3" OD 3/4" WD
Part # 2729-2
BDI # 1329514
Features
Component:
Cup
Width - Millimeter:
19.05
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
76.2
Global Part Number GPN:
646418
Precision Class:
Standard
Basic Number:
2729
30213-9X025
Description
30213-9X025 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE METRIC 4-8 OD
Part # 30213-9X025
BDI # 1424366
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Outside Diameter - Millimeter:
120
Bore - Millimeter:
65
Bore - Inch:
2.559
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
X30213 (1) | Y30213 (1)
Basic Number:
X30213
Precision Class:
Standard