33211 90KA1
Description
33211 90KA1 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE 55MM IDX100MM ODX35MM WD
Part # 33211 90KA1
BDI # 1424498
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Outside Diameter - Millimeter:
100
Bore - Millimeter:
55
Other Features:
1 Single Cone | 1 Single Cup
Global Part Number GPN:
657441
Assembly Components:
X33211 (1) | Y33211 (1)
Basic Number:
33211
Precision Class:
Standard
Features
Component:
Cup
Width - Millimeter:
9.525
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
44.45
Global Part Number GPN:
649168
Precision Class:
Standard
Basic Number:
6
6213-ZZC3
Description
6213-ZZC3 DEEP GROOVE BALL BEARING ; 65MM ID 120MM OD 23MM OD 2 SHIELD
Part # 6213-ZZC3
BDI # 1424894
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
22313EJW33
Description
22313EJW33 SPHERICAL RLR BRG ; 65MM ID 140MM OD 48MM WD
Part # 22313EJW33
BDI # 20716848
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22224EMW33C3
Description
22224EMW33C3 SPHERICAL RLR BRG ; 120MM ID 215MM OD 58MM WD
Part # 22224EMW33C3
BDI # 20054780
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing