658116
Description
658116 PUMP 2150T-E A15AS1-3SSPTPTEP ; POR DIAPH 100PSI 3/8" FNPT AIR 142GPM
Part # 658116
BDI # 22619937
Features
Port Type:
Flange
Inch - Metric:
Inch
Other Features:
Mid Speed Gear Ratio | With 120V Compressor
Product Name:
Diaphragm Pump
Product Type:
Double Diaphragm
658148
Description
658148 PUMP 2150T-E A24AS1-3SSPTPTEP ; POR DIAPH 100PSI 3/8" FNPT AIR 142GPM
Part # 658148
BDI # 22619939
Features
Port Type:
Flange
Inch - Metric:
Inch
Other Features:
Low Speed Gear Ratio
Product Name:
Diaphragm Pump
Product Type:
Double Diaphragm
647031
Description
647031 PUMP 1050A-PA01AA1SSPTBNPT ; POR DIAPH 125PSI 1/2" NPT AIR 50GPM
Part # 647031
BDI # 22609145
Features
Port Type:
Threaded
Inch - Metric:
Inch
Other Features:
Standard Monitoring
Overall Length - Inch:
14.7
Product Name:
Diaphragm Pump
Overall Width - Inch:
10.2
Overall Width - Millimeter:
259.08
Overall Length - Millimeter:
373.38
Overall Height - Inch:
15.9
Overall Height - Millimeter:
403.86