Features
Thread Size:
M50 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
2.756
Outside Diameter - Millimeter:
70
Nominal Thickness - Inch:
0.433
Nominal Thickness - Millimeter:
11
Features
Thread Size:
M45 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
2.559
Outside Diameter - Millimeter:
65
Nominal Thickness - Inch:
0.394
Nominal Thickness - Millimeter:
10
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
4.685
Outside Diameter - Millimeter:
119
Other Features:
Face Dia 102 | No Key Bent | Deep Drawn Steel Strip
Inside Diameter - Millimeter:
85
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
34.112
Other Features:
Single Row | Short Base
Global Part Number GPN:
501116
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
2
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
SY50M-2-1DA-C0-NA
Description
SY50M-2-1DA-C0-NA MANIFOLD BLOCK ASSY ; NATURAL COLOR F/4/5 PORT SOLENOID VALVE
Part # SY50M-2-1DA-C0-NA
BDI # 25939839