NS8500-24T 1-1/4 1KW1SS PA
Description
NS8500-24T 1-1/4 1KW1SS PA SPROCKET ; NON-RETURNABLE 614-186-3 MOLDED SPLIT
Part # NS8500-24T 1-1/4 1KW1SS PA
BDI # 19435349
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.8
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.84
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
147.32
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
651559
Description
651559 PUMP 1050S-PP01AS51SSPTPOPT ; POR DIAPH 125PSI 1/2"NPT AIR 1"FLD 50GPM
Part # 651559
BDI # 22610213
Features
Port Type:
Flange
Inch - Metric:
Inch
Other Features:
Standard Monitoring | Center Flange | Horizontal Outlet Port
Overall Length - Inch:
13.9
Product Name:
Diaphragm Pump
Overall Width - Inch:
15
Overall Width - Millimeter:
381
Overall Length - Millimeter:
353.06
Overall Height - Inch:
17.1
Overall Height - Millimeter:
434.34
651055
Description
651055 PUMP 1050S-PA01BS1SSPTPOPT ; POR DIAPH 125PSI 1/2" NPT AIR 50GPM
Part # 651055
BDI # 22610781
Features
Port Type:
Threaded
Inch - Metric:
Inch
Other Features:
Pulse Count
Overall Length - Inch:
13.9
Product Name:
Diaphragm Pump
Overall Width - Inch:
10.2
Overall Width - Millimeter:
259.08
Overall Length - Millimeter:
353.06
Overall Height - Inch:
13.7
Overall Height - Millimeter:
347.98
651395
Description
651395 PUMP 1050S-PC01CS2SSPTPTPT ; POR DIAPH 125PSI 1/2" NPT AIR 50GPM
Part # 651395
BDI # 22611023
Features
Port Type:
Threaded
Inch - Metric:
Inch
Other Features:
DataTrak Monitoring
Overall Length - Inch:
13.9
Product Name:
Diaphragm Pump
Overall Width - Inch:
10.2
Overall Width - Millimeter:
259.08
Overall Length - Millimeter:
353.06
Overall Height - Inch:
13.7
Overall Height - Millimeter:
347.98
24B761
Description
24B761 PUMP 1590P-A01AP2SSPTPOPT ; DBL DIAPH 120PSI 1/2" NPT AIR 100GPM
Part # 24B761
BDI # 22606615
Features
Port Type:
Flange
Inch - Metric:
Inch
Overall Length - Inch:
17.6
Product Name:
Diaphragm Pump
Overall Width - Inch:
10.45
Overall Width - Millimeter:
265.43
Overall Length - Millimeter:
447.04
Overall Height - Inch:
22
Overall Height - Millimeter:
558.8
Product Type:
Double Diaphragm