Features
Component:
Cup
Width - Millimeter:
27
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
6.625
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
168.275
Global Part Number GPN:
646550
Precision Class:
Standard
Basic Number:
56662
6209-NR-C3
Description
6209-NR-C3 DEEP GROOVE BALL BEARING ; 45MM ID 85MM OD 19MM WD SNAP RING
Part # 6209-NR-C3
BDI # 21957406
Features
Enclosure:
Open
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
Yes
206KPP4
Description
206KPP4 DEEP GROOVE BALL BEARING ; 30MM ID 62MM OD 16MM WD
Part # 206KPP4
BDI # 1424157
6207
Description
6207 DEEP GROOVE BALL BEARING ; 35MM ID 72MM OD 17MM WD SR OPEN
Part # 6207
BDI # 1424852
Features
Enclosure:
Open
Outer Race Width - Millimeter:
17
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
22210KEJW33
Description
22210KEJW33 SPHERICAL RLR BRG ; 50MM ID 90MM OD 23MM WD
Part # 22210KEJW33
BDI # 1316877
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing