23226EJW33C3
Description
23226EJW33C3 SPHERICAL RLR BRG ; 130MM OD 230MM OD 80MM WD OPEN
Part # 23226EJW33C3
BDI # 20055202
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
32032X-90NA5
Description
32032X-90NA5 TAPERED ROLLER BEARING ASSY ; METRIC 8-12 OD
Part # 32032X-90NA5
BDI # 27366012
NP254157;NP254157-2
Description
NP254157 ; NP254157-2 TPD RLR BRG CUP ; SINGLE ROW 4 OD
Part # NP254157 ; NP254157-2
BDI # 1486300
Features
Component:
Cup
Width - Millimeter:
15.011
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
3.25
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
82.55
Bore - Millimeter:
0
Precision Class:
Standard
Basic Number:
NP254157
NP604623-99401
Description
NP604623-99401 TPD RLR MULTI-BRNG KIT ; 4 OD
Part # NP604623-99401
BDI # 1486301
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
3.504
Outside Diameter - Millimeter:
89
Bore - Millimeter:
60
Bore - Inch:
2.362
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
NP604623 (1) | NP577617 (1)
Basic Number:
NP604623
Precision Class:
Standard
22218KEJW33
Description
22218KEJW33 SPHERICAL RLR BRG ; 90MM ID 160MM OD 40MM WD ST CAGE
Part # 22218KEJW33
BDI # 1424222
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing