658184
Description
658184 PUMP 2150T-E A25AS1-3SSPTPTPT ; POR DIAPH 100PSI 3/8" FNPT AIR 142GPM
Part # 658184
BDI # 22619849
Features
Port Type:
Flange
Inch - Metric:
Inch
Other Features:
Low Speed Gear Ratio | With 120V Compressor
Product Name:
Diaphragm Pump
Product Type:
Double Diaphragm
647437
Description
647437 PUMP 1050A-PA01CA2SSPTPOPT ; POR DIAPH 125PSI 1/2" NPT AIR 50GPM
Part # 647437
BDI # 22609091
Features
Port Type:
Threaded
Inch - Metric:
Inch
Other Features:
DataTrak Monitoring
Overall Length - Inch:
14.7
Product Name:
Diaphragm Pump
Overall Width - Inch:
10.2
Overall Width - Millimeter:
259.08
Overall Length - Millimeter:
373.38
Overall Height - Inch:
15.9
Overall Height - Millimeter:
403.86
658284
Description
658284 PUMP 2150T-E S05AS1-4SSPTPTEP ; POR DIAPH 100PSI 3/8" FNPT AIR 142GPM
Part # 658284
BDI # 22619863
Features
Port Type:
Flange
Inch - Metric:
Metric
Other Features:
High Speed Gear Ratio | With 120V Compressor
Product Name:
Diaphragm Pump
Product Type:
Double Diaphragm