FHRF 25 ROUND FLANGE FOR SX 25
Description
FHRF 25 ROUND FLANGE FOR SX 25 ; NON RETURNABLE
Part # FHRF 25 ROUND FLANGE FOR SX 25
BDI # 1241009
Features
Size:
M40 X 1.5 Thread | 60 MM OD X 20 MM T
Inch - Metric:
Metric
Other Features:
Bolt Circle Dia: 50 MM | Bolt Hole: 6 X M6
Product Name:
Flange
FHRF 40X5 ROUND FLANGE FOR SX
Description
FHRF 40X5 ROUND FLANGE FOR SX ; NON RETURNABLE
Part # FHRF 40X5 ROUND FLANGE FOR SX
BDI # 1241011
Features
Size:
M56 X 1.5 Thread | 82 MM OD X 20 MM T
Inch - Metric:
Metric
Other Features:
Bolt Circle Dia: 69 MM | Bolt Hole: 6 X M8
Product Name:
Flange
FHRF32 ROUND FLANGE
Description
FHRF32 ROUND FLANGE ; NON RETURNABLE
Part # FHRF32 ROUND FLANGE
BDI # 1241010
Features
Size:
M48 X 1.5 Thread | 69 MM OD X 20 MM T
Inch - Metric:
Metric
Other Features:
Bolt Circle Dia: 59 MM | Bolt Hole: 6 X M6
Product Name:
Flange