CF10BUUR
Description
CF10BUUR CAM FOLLOWER BEARING ; 22MM ROLLER DIA 12MM ROLLER WIDTH
Part # CF10BUUR
BDI # 1402843
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1.25
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
22
Other Features:
Caged
Global Part Number GPN:
237769
CF10-1VBUU
Description
CF 10 1 VBUU CAM FOLLOWER ; 10MM STUD X 26MM OD X 12MM W CST
Part # CF10-1VBUU
BDI # 513789
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1.25
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
26
Other Features:
Full Complement
Global Part Number GPN:
237799
CF10-1BR
Description
CF 10 1 BR CAM FOLLOWER ; 10MM STUD X 26MM OD X 12MM W CST
Part # CF10-1BR
BDI # 513771
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1.25
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
26
Other Features:
Caged
Global Part Number GPN:
237784
CFRU1-10
Description
CFRU1 10 CAM FOLLOWER ; 10MM STUD DIA X 22MM OD X 12MM W CST
Part # CFRU1-10
BDI # 514128
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1.25
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
22
Other Features:
Caged | Screwdriver Slot
Global Part Number GPN:
238140
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1.25
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
26
Other Features:
Caged | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
21077