TL20H150
Description
TL20H150 TIMING PULLEY ; 3.183" PITCH DIA 20GROVES
Part # TL20H150
BDI # 1135897
Features
Pitch Diameter - Inch:
3.183
Flange Outside Diameter - Millimeter:
82.702
Inch - Metric:
Inch
Outside Diameter - Inch:
3.129
Face Width - Millimeter:
46.025
Face Width - Inch:
1.812
Belt Pitch:
1/2 Inch
Other Features:
Power Grip | Heavy Duty | Ductile Iron Core
Pitch Diameter - Millimeter:
80.848
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.183
Flange Outside Diameter - Millimeter:
82.702
Inch - Metric:
Inch
Outside Diameter - Inch:
3.129
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Power Grip | Heavy Duty | Ductile Iron Core
Pitch Diameter - Millimeter:
80.848
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.865
Flange Outside Diameter - Millimeter:
78.74
Inch - Metric:
Inch
Outside Diameter - Inch:
2.811
Face Width - Millimeter:
46.025
Face Width - Inch:
1.812
Belt Pitch:
1/2 Inch
Other Features:
Power Grip | Heavy Duty | Steel Core
Pitch Diameter - Millimeter:
72.771
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.183
Flange Outside Diameter - Millimeter:
82.702
Inch - Metric:
Inch
Outside Diameter - Inch:
3.129
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
Power Grip | Heavy Duty | Ductile Iron Core
Pitch Diameter - Millimeter:
80.848
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.865
Flange Outside Diameter - Millimeter:
78.74
Inch - Metric:
Inch
Outside Diameter - Inch:
2.811
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Power Grip | Heavy Duty | Steel Core
Pitch Diameter - Millimeter:
72.771
Mounting Method:
Bushed