Page 1 of 10

Next

Compare
14MX-140S-37

COMPARE

14MX-140S-37

Description
14MX-140S-37 SYNCHRONOUS PULLEY ; 14MM P 140GROVES

GATES

Part # 14MX-140S-37

BDI # 1094852

Features

Pitch Diameter - Inch: 24.562
Inch - Metric: Metric
Outside Diameter - Inch: 24.452
Face Width - Millimeter: 52.324
Face Width - Inch: 2.06

Belt Pitch: 14 MM
Other Features: Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 623.875
Mounting Method: Bushed
Belt Width - Millimeter: 37

Price Inventory : Available to order
Loading Price
QTY
14MX-154S-20

COMPARE

14MX-154S-20

Description
14MX-154S-20 SYNCHRONOUS PULLEY

GATES

Part # 14MX-154S-20

BDI # 1094855

Features

Pitch Diameter - Inch: 27.019
Inch - Metric: Metric
Outside Diameter - Inch: 26.91
Face Width - Millimeter: 34.544
Face Width - Inch: 1.36

Belt Pitch: 14 MM
Other Features: Taper Bushing
Pitch Diameter - Millimeter: 686.283
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
14MX-56S-20

COMPARE

14MX-56S-20

Description
14MX-56S-20 SYNCHRONOUS PULLEY ; 20MM BELT W 14MM BELT PIT 14M-20

GATES

Part # 14MX-56S-20

BDI # 1094978

Features

Pitch Diameter - Inch: 9.825
Flange Outside Diameter - Millimeter: 263.144
Inch - Metric: Metric
Outside Diameter - Inch: 9.715
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Belt Pitch: 14 MM
Other Features: Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter: 249.555
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
14MX-53S-90

COMPARE

14MX-53S-90

Description
14MX-53S-90 SYNCHRONOUS PULLEY ; 14MM P 53GROVES

GATES

Part # 14MX-53S-90

BDI # 1094976

Features

Pitch Diameter - Inch: 9.299
Flange Outside Diameter - Millimeter: 246.126
Inch - Metric: Metric
Outside Diameter - Inch: 9.189
Face Width - Millimeter: 98.552

Face Width - Inch: 3.88
Belt Pitch: 14 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 236.195
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
14MX-53S-68

COMPARE

14MX-53S-68

Description
14MX-53S-68 SYNCHRONOUS PULLEY ; 14MM PITCH 53T 2.677IN BELT W

GATES

Part # 14MX-53S-68

BDI # 1094975

Features

Pitch Diameter - Inch: 9.299
Flange Outside Diameter - Millimeter: 246.126
Inch - Metric: Metric
Outside Diameter - Inch: 9.189
Face Width - Millimeter: 76.454

Face Width - Inch: 3.01
Belt Pitch: 14 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 236.195
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY