P18-5MGT-15-MPB 7709-3018
Description
P18-5MGT-15-MPB 7709-3018 SYNCH PULLEY ; NON-RETURNABLE 15MM BELT W 5MM BELT PIT
Part # P18-5MGT-15-MPB 7709-3018
BDI # 1409350
Features
Pitch Diameter - Inch:
1.128
Flange Outside Diameter - Millimeter:
35.179
Inch - Metric:
Metric
Outside Diameter - Inch:
1.083
Face Width - Millimeter:
17.526
Face Width - Inch:
0.69
Belt Pitch:
5 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
28.651
Mounting Method:
Rough Bore
P18-5MGT-15AL
Description
P18-5MGT-15AL SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # P18-5MGT-15AL
BDI # 23125574
Features
Pitch Diameter - Inch:
1.142
Flange Outside Diameter - Millimeter:
31.75
Inch - Metric:
Metric
Outside Diameter - Inch:
1.083
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
29
Mounting Method:
Rough Bore
P18-5MGT-25-MPB
Description
P18-5MGT-25-MPB SYNCHRONOUS PULLEY ; 18GROVES 5MM P 25MM W
Part # P18-5MGT-25-MPB
BDI # 1125506
Features
Pitch Diameter - Inch:
1.128
Flange Outside Diameter - Millimeter:
35.179
Inch - Metric:
Metric
Outside Diameter - Inch:
1.083
Face Width - Millimeter:
27.432
Face Width - Inch:
1.08
Belt Pitch:
5 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
28.651
Mounting Method:
Rough Bore
TL18L100
Description
TL18L100 TIMING PULLEY ; 2.149" PITCH DIA 18GROVES
Part # TL18L100
BDI # 1135895
Features
Pitch Diameter - Inch:
2.149
Flange Outside Diameter - Millimeter:
60.325
Inch - Metric:
Inch
Outside Diameter - Inch:
2.119
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Power Grip | Light Duty | Steel Core
Pitch Diameter - Millimeter:
54.585
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.865
Flange Outside Diameter - Millimeter:
78.74
Inch - Metric:
Inch
Outside Diameter - Inch:
2.811
Face Width - Millimeter:
46.025
Face Width - Inch:
1.812
Belt Pitch:
1/2 Inch
Other Features:
Power Grip | Heavy Duty | Steel Core
Pitch Diameter - Millimeter:
72.771
Mounting Method:
Bushed