P192-8MGT-30
Description
P192-8MGT-30 SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # P192-8MGT-30
BDI # 1125518
Features
Pitch Diameter - Inch:
19.249
Inch - Metric:
Metric
Outside Diameter - Inch:
19.195
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Taper Bushing
Pitch Diameter - Millimeter:
488.925
Mounting Method:
Bushed
Belt Width - Millimeter:
30
Features
Pitch Diameter - Inch:
19.249
Inch - Metric:
Metric
Outside Diameter - Inch:
19.195
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
Taper Bushing
Pitch Diameter - Millimeter:
488.925
Mounting Method:
Bushed
Belt Width - Millimeter:
20
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
21.2
Outside Diameter - Millimeter:
538.48
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
N
Number of Grooves:
12
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.4
Outside Diameter - Millimeter:
467.36
Other Features:
QD Bushing | Multi Duty
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SF
Number of Grooves:
1