5014MT85AF-L76S2G
Description
5014MT85AF L76S2G ; POR THT HIGH TORQUE TYPE PULLEY
Part # 5014MT85AF-L76S2G
BDI # 926514
Features
Pitch Diameter - Inch:
8.772
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
L7 Locking Sleeve | 6 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
85
5014MT85AF-L76S2D
Description
5014MT85AF L76S2D ; POR THT HIGH TORQUE TYPE PULLEY
Part # 5014MT85AF-L76S2D
BDI # 926512
Features
Pitch Diameter - Inch:
8.772
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
L7 Locking Sleeve | 6 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
85
5014MT85AF-L76F2F
Description
5014MT85AF L76F2F ; POR THT HIGH TORQUE TYPE PULLEY
Part # 5014MT85AF-L76F2F
BDI # 926509
Features
Pitch Diameter - Inch:
8.772
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
L7 Locking Sleeve | 6 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
85
5014MT85AF-L612S2
Description
5014MT85AF L612S2 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 5014MT85AF-L612S2
BDI # 926504
Features
Pitch Diameter - Inch:
8.772
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
L6 Locking Sleeve | 12 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
85
5014MT85AF-L76F2H
Description
5014MT85AF L76F2H ; POR THT HIGH TORQUE TYPE PULLEY
Part # 5014MT85AF-L76F2H
BDI # 926511
Features
Pitch Diameter - Inch:
8.772
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
L7 Locking Sleeve | 6 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
85